Shop All Center Drills
Mastercut Tool
5/64x3/16x2 82° #2 Combined Drill & Countersink
Mfr # 600-106
Zoro # G800660128
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-106
- Zoro # G800660128
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0781 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 2 |
OD (Metric) | 1.984 |
SHK (Metric) | 4.763 |
OAL (Metric) | 50.8 |
OD (Fractional) | 5/64 |
LOC (Fractional) | 5/64 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 2 |
Description
5/64x3/16x2 82 #2 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Deluxe Canvas Tool Bag, 24 (WL024)
- OX TOOLS 36-Inch Aluminum I-Beam Level - Magnetic (OX-T501736)
- DIABLO Hole Saw 2-5/8" (DHS2625)
- GENERAL TOOLS FILE SET 12pc JEWLER IN POUCH (GN707475)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO Drill/Countersink, #4, 5/16in dia., RH, TiN (10410-TIN)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- LINK #2 HSS Rh 60 Deg Centerdrill (20-L2-093)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, HSS (11700-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- LINK #5 HSS Rh 100 Deg Centerdrill (10-100-006)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills