Shop All Center Drills
Mastercut Tool
5/64x3/16x2 60° #2 Combined Drill & Countersink, PowerT
Mfr # 600-306-2
Zoro # G500659620
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Imperial
- Finish PowerT
- End Face Drill Point
- System of Measurement Imperial
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-306-2
- Zoro # G500659620
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerT |
End Face | Drill Point |
System of Measurement | Imperial |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0781 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 2 |
OD (Metric) | 1.984 |
SHK (Metric) | 4.763 |
OAL (Metric) | 50.8 |
OD (Fractional) | 5/64 |
LOC (Fractional) | 5/64 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 2 |
Description
5/64x3/16x2 60 #2 Combined Drill & Countersink, PowerT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-09)
- MILWAUKEE TOOL Packout Backpack w 25' Wide Blade Magnetic Tape, 6PC Screwdriver Set (48-22-8301, 48-22-0225M, 48-22-2706)
- WESTWARD Transfer Punch, 33/64 In Tip, 4-7/8 In L (22N815)
- ESTWING Estwing 268-E3-32BP 62961 32Oz. Ballpein Hammer Full Polish (268-E3-32BP)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- MICRO 100 Combo Drill/Countersink (QDC-1)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills