Shop All Carbide End Mills
Mastercut Tool
5/32x7/16x3/16x2-1/2 4FL Square Double End Endmill
Mfr # 201-312
Zoro # G900606521
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish Uncoated
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 201-312
- Zoro # G900606521
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | Uncoated |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Double End |
Single End Double End | Double End |
OD (Decimal) | 0.1563 |
LOC (Decimal) | 0.438 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 2.5 |
OD (Metric) | 3.969 |
LOC (Metric) | 11.113 |
SHK (Metric) | 4.763 |
OAL (Metric) | 63.5 |
OD (Fractional) | 5/32 |
LOC (Fractional) | 7/16 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 2-1/2 |
Description
5/32x7/16x3/16x2-1/2 4FL Square Double End Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Roundover Router Bit, 5/8" Cutting L (34-114)
- POSI LOCK Hammer (10562)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIN, RH Spiral, Square, Standard, 1/2 (32334)
- KIPP Star Grip With Steel Bushing, D=M06, D1= 40, H=25, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2061)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill, PowerA (209-238-1)
- MASTERCUT TOOL 1/8x1/4x1/8x1-1/2 4FL Square Double End Stubmill, PowerA (202-314-1)
- MASTERCUT TOOL 1x3x3x38 3FL Ball Endmill, PowerA (310-002-1)
- MASTERCUT TOOL 1/8x1x1/8x3 2FL Square Long Endmill (204-206)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- MASTERCUT TOOL 1/16x1/4x1/8x1-1/2 2FL Square Endmill, PowerA (209-206-1)
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut (20231500)
- Mastercut Tool Carbide End Mills