Shop All Carbide End Mills
Mastercut Tool
5/16x7/8x5/16x2-1/2 2FL Square Endmill, PowerA
Mfr # 209-238-1
Zoro # G400599514
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish PowerA
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 209-238-1
- Zoro # G400599514
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | PowerA |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2.5 |
OD (Metric) | 7.938 |
LOC (Metric) | 22.225 |
SHK (Metric) | 7.938 |
OAL (Metric) | 63.5 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/2 |
Description
5/16x7/8x5/16x2-1/2 2FL Square Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Arbor Press, 1/2 Ton (9661051)
- WESTWARD Cold Chisel, 7/8 In. x 8 In. (2AJJ1)
- DIAMOND VANTAGE Core Bit, 1-1/4 in. L., 5/8-11 Thread (S-01212HDSBSLX4)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST10018M)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill (211-238)
- MASTERCUT TOOL 1/2x2x1/2x4 4FL Square Long Endmill (206-252)
- MASTERCUT TOOL 1/16x1/4x1/8x1-1/2 2FL Square Endmill, PowerA (209-206-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill, PowerT (211-262-2)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .060 Corner Radius Endmill, PowerA (211-455-1)
- MASTERCUT TOOL 1/2x2x1/2x4 4FL Square Long Endmill, PowerA (206-252-1)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- Mastercut Tool End Mills