Shop All Chamfer Cutters
Mastercut Tool
5/16x5/16x2-1/2 4FL 90° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 681-208-4
Zoro # G000578780
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3125
- SHK (Decimal) 0.3125
- OD (Metric) 7.938
- OAL (Decimal) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 681-208-4
- Zoro # G000578780
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
SHK (Decimal) | 0.3125 |
OD (Metric) | 7.938 |
OAL (Decimal) | 2.5 |
OD (Fractional) | 5/16 |
SHK (Metric) | 7.938 |
OAL (Metric) | 63.5 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/2 |
Description
5/16x5/16x2-1/2 4FL 90 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- ROTHENBERGER Pipe Threading Dies, 2 in Max. Pipe Size (70850)
- DIABLO Thin Metal, Reciprocating Saw Blade, PK 3, 3 PK (DS0612CF3)
- O.C. WHITE CO Green-Lite, 7.5" LED Mag, 43" R, 4D (62300-4-BR)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- MARTINDALE ELECTRIC E-Z Chamfer with Plastic Handle & 3 Triangular H.S.S. Inserts 60 Deg. (SLSC74PTKIT)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- Mastercut Tool Chamfer Cutters