Shop All Chamfer Cutters
Mastercut Tool
5/16x5/16x2-1/2 4FL 82° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 681-108-4
Zoro # G300579395
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3125
- SHK (Decimal) 0.3125
- OAL (Decimal) 2.5
- OD (Metric) 7.938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 681-108-4
- Zoro # G300579395
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2.5 |
OD (Metric) | 7.938 |
SHK (Metric) | 7.938 |
OAL (Metric) | 63.5 |
OD (Fractional) | 5/16 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/2 |
Description
5/16x5/16x2-1/2 4FL 82 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/4" Dia., Plastic (GNH5-HEX5S3A---)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- VEGA Square 1 Power Bit x 2" 2Pc (150R1C)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- WALTER Walter - Chamfering Cutter (M4574.031-A31-03-05)
- Mastercut Tool Chamfer Cutters