Shop All Chamfer Cutters
Mastercut Tool
5/16x5/16x2-1/2 4FL 60° Staggered Tooth Chamfering Tool
Mfr # 681-008
Zoro # G700579568
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3125
- SHK (Decimal) 0.3125
- OAL (Decimal) 2.5
- OD (Metric) 7.938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 681-008
- Zoro # G700579568
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2.5 |
OD (Metric) | 7.938 |
SHK (Metric) | 7.938 |
OAL (Metric) | 63.5 |
OD (Fractional) | 5/16 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/2 |
Description
5/16x5/16x2-1/2 4FL 60 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 25-1/2" Cable Cutter, Center Cut (705)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (52830)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 8 Points (ST-818)
- PROTO 32 MM. 12 PT. COMBO WRENCH (PO1232MASD)
- REED DRILL-POWERED CHAMFER TOOL 3 in 04663 (PB3)
- WALTER Walter - Chamfering Cutter (M4574.031-A31-03-05)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- MARTINDALE ELECTRIC Chamfer, E-Z, Complete with 3 Square Carbide Inserts 90 Deg. (SLSC74KIT)
- Mastercut Tool Chamfer Cutters