Shop All High Performance Carbide End Mills
Mastercut Tool
5/16x3/4x5/16x2-1/2 3FL .015 Corner Radius Aluminum Xtreme Endmill, PowerZ
Mfr # 420-451-4
Zoro # G800604443
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.3125
- LOC (Decimal) 0.75
- SHK (Decimal) 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 420-451-4
- Zoro # G800604443
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2.5 |
OD (Metric) | 7.938 |
LOC (Metric) | 19.05 |
SHK (Metric) | 7.938 |
OAL (Metric) | 63.5 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/2 |
Description
5/16x3/4x5/16x2-1/2 3FL .015 Corner Radius Aluminum Xtreme Endmill, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 10" Flat Hand File, Bastard Cut (D094002)
- REGAL CUTTING TOOLS 1/4-28 H3 3 Flt. Bottom Hand Tap (008356AS)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/16 in Size, Standard Socket, Black Phosphate (49-66-6102)
- KEO Countersink, 6 FL, 82 Deg, 3/4, HSS, Uncoated (55029)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 18.0Mm (17770800A)
- Mastercut Tool End Mills