Shop All Center Drills
Mastercut Tool
5/16x3/4x3-3/8 90° #8 Combined Drill & Countersink, PowerA
Mfr # 600-218-1
Zoro # G700659567
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-218-1
- Zoro # G700659567
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.3125 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 3.375 |
OD (Metric) | 7.938 |
SHK (Metric) | 19.05 |
OAL (Metric) | 85.725 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 5/16 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 3-3/8 |
Description
5/16x3/4x3-3/8 90 #8 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 3" (3046014)
- KNIPEX Snap Ring Pliers, External, 5 1/4" Exter (46 31 A02)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 6 in H (L-BOXX-2)
- WILTON Jaw Inserts, 6 1/2 x 7/16 x 3/4, PK2 (11128S41)
- LINK 3-60 Type Ded Carbide Centerdrill (20-CB-094)
- KEO Drill/Countersink Bit, 60 Deg, #2, Co, BRGT (10242)
- LINK 2-82 Type Ded Carbide Centerdrill (82-CB-003)
- CHICAGO-LATROBE Combined Drill/Countersink, #0 Size, Plain (56700)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- KEO Countersink (22030-TiN)
- LINK 4.0X10.0 HSS Rh 60 Deg Metric Centerdrill (23-L2-010)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills