Shop All Center Drills
Mastercut Tool
5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink, PowerA
Mfr # 600-118-1
Zoro # G600660359
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-118-1
- Zoro # G600660359
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.3125 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 3.375 |
OD (Metric) | 7.938 |
SHK (Metric) | 19.05 |
OAL (Metric) | 85.725 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 5/16 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 3-3/8 |
Description
5/16x3/4x3-3/8 82 #8 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Carbon Scraper Set, 1/2, 3/4, 1, 1-1/2", 4Pc. (60004)
- KAPRO 246 Handy Magnetic Pocket Level, 4-Inch (246M)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap 3 Piece Tap Sets (5505621)
- MILWAUKEE TOOL M18 Battery Pack, M18 Dual Rapid Charger (48-11-1852, 48-59-1802)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, TiN (10390-TIN)
- M.A. FORD Carbide Center Drill 5 Loa, 3 (40510930)
- KEO Drill/Countersink Bit, 60 Deg, #2x6 L, HSS (22060)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- Mastercut Tool Center Drills