Shop All Center Drills
Mastercut Tool
5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink
Mfr # 600-118
Zoro # G600660298
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 600-118
- Zoro # G600660298
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.3125 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 3.375 |
OD (Metric) | 7.938 |
SHK (Metric) | 19.05 |
OAL (Metric) | 85.725 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 5/16 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 3-3/8 |
Description
5/16x3/4x3-3/8 82 #8 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Metric, 9 pcs (SHD90110)
- BAHCO 3-1/2" L x Metal Cutting Carbody Blade, 3-1/2", 18 TPI, PK100 (3845-18-100P-BULK)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (40144)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- BIG HORN 5mm Round Centering Bit (19139)
- CLEVELAND Combined Drill/Countersink, #18 Size, Bell (C46279)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills