Shop All Center Drills
Mastercut Tool
5/16x3/4x3-3/8 60° #8 Combined Drill & Countersink, PowerA
Mfr # 600-318-1
Zoro # G700659833
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Imperial
- Finish PowerA
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-318-1
- Zoro # G700659833
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.3125 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 3.375 |
OD (Metric) | 7.938 |
SHK (Metric) | 19.05 |
OAL (Metric) | 85.725 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 5/16 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 3-3/8 |
Description
5/16x3/4x3-3/8 60 #8 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 2-7/8 (3004646L)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985605)
- TEKTON 19-Tool Combination Wrench Organizer Rack (Black) (ORG29119)
- PROTO Master Tool Set, 1,258 PCS, Easy Grip (JCS-1258MASBX2B)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- LINK 1-82 Type Ded Carbide Centerdrill (82-CB-002)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- CLEVELAND Combined Drill/Countersink, #15 Size, Bell (C46276)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills