Shop All Center Drills
Mastercut Tool
5/16x3/4x3-3/8 60° #8 Combined Drill & Countersink
Mfr # 600-318
Zoro # G300659790
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-318
- Zoro # G300659790
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.3125 |
SHK (Decimal) | 0.75 |
OAL (Decimal) | 3.375 |
OD (Metric) | 7.938 |
SHK (Metric) | 19.05 |
OAL (Metric) | 85.725 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 5/16 |
SHK (Fractional) | 3/4 |
OAL (Fractional) | 3-3/8 |
Description
5/16x3/4x3-3/8 60 #8 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 24.83"L x 19.69"W x 11.88"D (1610-021-190)
- MILWAUKEE TOOL 1/2" x 2" Annular Cutter (49-59-2050)
- BESSEY 12 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-12)
- ULLMAN DEVICES Neon Green Telescopic Magnetic Pick-up Tool (15XGR)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- KEO Drill/Countersink, #6, OAL 4 In, 82 Deg. (26043)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Drill/Countersink Bit, 90 Deg, #9, HSS, TiN (10990-TIN)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- Mastercut Tool Center Drills