Shop All High Performance Carbide End Mills
Mastercut Tool
5/16x1x5/16x3 2FL Square Aluminum Xtreme Chipbreaker Endmill
Mfr # 417-014
Zoro # G800607390
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.3125
- LOC (Decimal) 1
- SHK (Decimal) 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 417-014
- Zoro # G800607390
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 3 |
OD (Metric) | 7.938 |
LOC (Metric) | 25.4 |
SHK (Metric) | 7.938 |
OAL (Metric) | 76.2 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 1 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 3 |
Description
5/16x1x5/16x3 2FL Square Aluminum Xtreme Chipbreaker Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench (2668-20)
- MILWAUKEE TOOL SHOCKWAVE 2”Impact Square Recess #2 Power Bits (25 PK) (48-32-4172)
- DREMEL Carbide Point (9924)
- KRAFT TOOL Masons Line Stretcher, Adj, 4 to 12 in, Pr (BL147)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-375-010)
- Mastercut Tool High Performance Carbide End Mills