Shop All Spotting Drills
Mastercut Tool
5/16x1x5/16x2-1/2 90° NC Spotting Drill
Mfr # 600-408
Zoro # G400659768
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Point Angle 90°
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-408
- Zoro # G400659768
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
Point Angle | 90° |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2.5 |
OD (Metric) | 7.938 |
LOC (Metric) | 25.4 |
SHK (Metric) | 7.938 |
OAL (Metric) | 63.5 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 1 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/2 |
Description
5/16x1x5/16x2-1/2 90 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Square, 16C, 1in (164-064)
- 3M Filter Bag, 18 in12"W., PK20 (65968)
- ZORO SELECT Floor Vibration Isolator, 15 to 45 lb. (48PW87)
- MITUTOYO Eyepiece, 10X (176-115)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- BLAIR Cutter 1-1/2" (BLR11368)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- BLAIR Cutter, Spotweld/Access, Double-End, 3/8" (13214)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- PRECISION TWIST DRILL HM Bright 90° Spotting Drill Intermediate Precision 3/8 inch (003340)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills