Shop All Spotting Drills
Mastercut Tool
5/16x1x5/16x2-1/2 142° NC Spotting Drill
Mfr # 600-608
Zoro # G900659404
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Point Angle 142°
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-608
- Zoro # G900659404
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
Point Angle | 142° |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 3 |
OD (Metric) | 7.938 |
LOC (Metric) | 25.4 |
SHK (Metric) | 7.938 |
OAL (Metric) | 76.2 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 1 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/2 |
Description
5/16x1x5/16x2-1/2 142 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51807)
- MITUTOYO Steel Rule (182-165)
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs. (MWS-10A)
- GEARWRENCH 3 Pc. 90T Locking Flex Head Ratchet Set (81276T)
- LINK 5/8 X 6 Cobalt 82° Spot & Center Drill (97-CO-403)
- BLAIR Cutter, 1/4", 3 pcs. (11100-3)
- BLAIR Spotweld Pilots for BLR11123 Arbor (11097)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0470" (3/64), Included Angle: 140 Degrees (39847-C3)
- BLAIR Large Diameter Cutter Kit, Fractional (11091)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2081L)
- Mastercut Tool Spotting Drills