Shop All High Performance Carbide End Mills
Mastercut Tool
5/16x13/16x5/16x2-1/2 4FL Ball Multi-Helix Ultra V4, PowerN
Mfr # 450-212-5
Zoro # G800611120
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.3125
- LOC (Decimal) 0.813
- SHK (Decimal) 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 450-212-5
- Zoro # G800611120
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
LOC (Decimal) | 0.813 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2.5 |
OD (Metric) | 7.938 |
LOC (Metric) | 20.638 |
SHK (Metric) | 7.938 |
OAL (Metric) | 63.5 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 13/16 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/2 |
Description
5/16x13/16x5/16x2-1/2 4FL Ball Multi-Helix Ultra V4, PowerN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Die Separating Bar, Curved, 18 in. L (31MA37)
- EVOLUTION Evolution10" Segmented Edge Diamond Blade (D255SEG-CS)
- MARSHALLTOWN PREMIER Notched Trowel, SS, 1/2" x 1/2" x 2" (5776SSD)
- PROTO 1/2" Drive, SAE 1-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5346CF)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- OSG Carbide End Mill, 402, 7.0mm D, 19mm Cut L (402-2756)
- Mastercut Tool High Performance Carbide End Mills