Shop All High Performance Carbide End Mills
Mastercut Tool
5/16x1/2x5/16x2 5FL .020 Corner Radius Multi-Helix Stubmill W/Flat, PowerA
Mfr # 410-452W-1
Zoro # G800607413
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3125
- LOC (Decimal) 0.5
- SHK (Decimal) 0.3125
- OAL (Decimal) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 410-452W-1
- Zoro # G800607413
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
LOC (Decimal) | 0.5 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2 |
OD (Metric) | 7.938 |
LOC (Metric) | 12.7 |
SHK (Metric) | 7.938 |
OAL (Metric) | 50.8 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 1/2 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2 |
Description
5/16x1/2x5/16x2 5FL .020 Corner Radius Multi-Helix Stubmill W/Flat, PowerA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 9/32 In., 4 In. L (13H833)
- METABO RECIP. SAW BLADE -BiM 9"x3/4"x.063 6 tpi wood w/nails, metal inserts 3/8"-4" in. plastics, demo work (631926000)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Bottoming Hand Tap (DWTB1-3/4-5)
- DEWALT Screwdriver Bit, 1/4" Shank Size, PK5 (DCF6202PH2-5)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x3/4x3 (C80444)
- Mastercut Tool End Mills