Shop All High Performance Carbide End Mills
Mastercut Tool
5/16x1/2x5/16x2 4FL .015 Corner Radius Multi-Helix Ultra V4 with Flat, PowerN
Mfr # 452-451W-5
Zoro # G800616033
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.3125
- LOC (Decimal) 0.5
- SHK (Decimal) 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 452-451W-5
- Zoro # G800616033
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
LOC (Decimal) | 0.5 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2 |
OD (Metric) | 7.938 |
LOC (Metric) | 12.7 |
SHK (Metric) | 7.938 |
OAL (Metric) | 50.8 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 1/2 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2 |
Description
5/16x1/2x5/16x2 4FL .015 Corner Radius Multi-Helix Ultra V4 with Flat, PowerN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Coating Thickness Gauge, 0-125 micromete (R7800-NIST)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.08)
- ULLMAN Hook Pick, Steel, 5-1/8in.L, 1 pcs. (PSP-4C)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0350" (939110-C3)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-078-900-010K)
- Mastercut Tool End Mills