Shop All Router Bits
Mastercut Tool
5/16x1-1/4x5/16x3 2FL Downcut Spiral Fishtail End WRouter
Mfr # 804-240
Zoro # G800634686
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3125
- LOC (Decimal) 1.25
- SHK (Decimal) 0.3125
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 804-240
- Zoro # G800634686
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 3 |
OD (Metric) | 7.938 |
LOC (Metric) | 31.75 |
SHK (Metric) | 7.938 |
OAL (Metric) | 76.2 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 3 |
Description
5/16x1-1/4x5/16x3 2FL Downcut Spiral Fishtail End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN FS999 20 oz Fibergalss Rip Hammer Smooth Face (10508)
- DEWALT 1-1/4" (32mm) IMPACT READY(R) Hole Saw (D180020IR)
- HUSQVARNA BRUSH LIST, PG280/400/450/280EM (582300014)
- PROTO 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J7224H)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- Mastercut Tool Router Bits