Shop All Stub Drills
Mastercut Tool
5/16x1-1/4x5/16x2-3/4 2FL 118° 4 Facet Point Stub Drill
Mfr # 603-176
Zoro # G400593505
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Imperial
- Finish Uncoated
- Point Angle 118°
- Number of Flutes 2
- Dimension Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 603-176
- Zoro # G400593505
- Country of Origin United States
- Category Stub Drills
Dimensions
Dimension | Imperial |
Details
System of Measurement | Imperial |
Finish | Uncoated |
Point Angle | 118° |
Number of Flutes | 2 |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2.75 |
OD (Metric) | 7.938 |
LOC (Metric) | 31.75 |
SHK (Metric) | 7.938 |
OAL (Metric) | 69.85 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-3/4 |
Description
5/16x1-1/4x5/16x2-3/4 2FL 118 4 Facet Point Stub Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 5/32 (C70009)
- DRILLCO 17/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F134)
- HYDE Joint Knife, Flexible, 6", Polypropylene (05550)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/8 x 15/16 " L.250 mm (40434446)
- MASTERCUT TOOL #9 .1960x3/4x.1960x2-1/2 2FL 118° 4 Facet Point Stub Drill (603-116)
- DRILL AMERICA 7/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST7/32)
- DRILL AMERICA 11/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/16)
- DRILL AMERICA 47/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO47/64)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- Mastercut Tool Stub Drills