Shop All High Performance Carbide End Mills
Mastercut Tool
5/16x1-1/2x5/16x6 2FL Ball Long Aluminum Xtreme Endmill, PowerZ
Mfr # 415-228-4
Zoro # G700607537
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.3125
- LOC (Decimal) 1.5
- SHK (Decimal) 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 415-228-4
- Zoro # G700607537
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.3125 |
LOC (Decimal) | 1.5 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 6 |
OD (Metric) | 7.938 |
LOC (Metric) | 38.1 |
SHK (Metric) | 7.938 |
OAL (Metric) | 152.4 |
OD (Fractional) | 5/16 |
LOC (Fractional) | 1-1/2 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 6 |
Description
5/16x1-1/2x5/16x6 2FL Ball Long Aluminum Xtreme Endmill, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive Deep 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90114)
- ROMAN DECORATING PRODUCTS Roman Decorating Products PRO-732 1 Gallon Extra Strength Clay Base (17104100017)
- RUKO HSS-Co5 Drill Bit Kit, Black/Gold, 21pcs. (228850RO)
- BETA Socket End Wrench, Size 14mm, 6 pt. (952)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x1x2-1/2 (C61887)
- Mastercut Tool High Performance Carbide End Mills