Shop All High Performance Carbide End Mills
Mastercut Tool
4x6x4x75 2FL Ball 15° Helix High Speed Mould Endmill, PowerA
Mfr # 537-004-1
Zoro # G800610420
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.1575
- LOC (Decimal) 0.236
- SHK (Decimal) 0.1575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 537-004-1
- Zoro # G800610420
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.1575 |
LOC (Decimal) | 0.236 |
SHK (Decimal) | 0.1575 |
OAL (Decimal) | 2.953 |
OD (Metric) | 4 |
LOC (Metric) | 6 |
SHK (Metric) | 4 |
OAL (Metric) | 75 |
OD (Fractional) | 4 |
LOC (Fractional) | 6 |
SHK (Fractional) | 4 |
OAL (Fractional) | 75 |
Description
4x6x4x75 2FL Ball 15 Helix High Speed Mould Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, No Go Type, 0.1024 in. dia. (141210240)
- JONARD TOOLS Fiber Optic Stripper, Two Hole (JIC-275)
- NEWPORT FASTENERS 3/8" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 50PK (657304-50)
- HHIP 4-1/8 L X 4-1/8 W X 3-1/16 H Precision V-Block & Clamp Set (3402-0003)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- OSG End Mill, Carbide, TiAlN, 3/64, 4 FL, Sq End (424-046911)
- Mastercut Tool End Mills