Shop All Chamfer Cutters
Mastercut Tool
4x4x50 4FL 90° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 781-202-4
Zoro # G500578976
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1575
- SHK (Decimal) 0.1575
- OAL (Decimal) 1.969
- OD (Metric) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-202-4
- Zoro # G500578976
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.1575 |
SHK (Decimal) | 0.1575 |
OAL (Decimal) | 1.969 |
OD (Metric) | 4 |
SHK (Metric) | 4 |
OAL (Metric) | 50 |
OD (Fractional) | 4 |
SHK (Fractional) | 4 |
OAL (Fractional) | 50 |
Description
4x4x50 4FL 90 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 25-11/16" L, Full Polish Finish (J5426HTC)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 5-1/4 in H (54806MB)
- TEKTON 25 mm Combination Wrench (WCB24025)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- H & H INDUSTRIAL PRODUCTS 1/2 X 1/8 X 3/8 X 2-1/8 45 Degree HSS Single Angle Chamfer Cutter (2006-0381)
- Mastercut Tool Chamfer Cutters