Shop All Chamfer Cutters
Mastercut Tool
4x4x50 4FL 82° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 781-102-4
Zoro # G600578975
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1575
- SHK (Decimal) 0.1575
- OAL (Decimal) 1.969
- OD (Metric) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-102-4
- Zoro # G600578975
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.1575 |
SHK (Decimal) | 0.1575 |
OAL (Decimal) | 1.969 |
OD (Metric) | 4 |
SHK (Metric) | 4 |
OAL (Metric) | 50 |
OD (Fractional) | 4 |
SHK (Fractional) | 4 |
OAL (Fractional) | 50 |
Description
4x4x50 4FL 82 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (C08J SDUCR2)
- S & W MANUFACTURING Alum Ball Knob, 1/2-20", 1-7/8" dia. (ABK-053)
- PALMGREN Vertical Wood/Metal Band Saw, 18" (9683118)
- DRILL AMERICA 23/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1223/64)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- Mastercut Tool Chamfer Cutters