Shop All Chamfer Cutters
Mastercut Tool
4x4x50 4FL 82° Staggered Tooth Chamfering Tool
Mfr # 781-102
Zoro # G500579140
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1575
- SHK (Decimal) 0.1575
- OAL (Decimal) 1.969
- OD (Metric) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 781-102
- Zoro # G500579140
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.1575 |
SHK (Decimal) | 0.1575 |
OAL (Decimal) | 1.969 |
OD (Metric) | 4 |
SHK (Metric) | 4 |
OAL (Metric) | 50 |
OD (Fractional) | 4 |
SHK (Fractional) | 4 |
OAL (Fractional) | 50 |
Description
4x4x50 4FL 82 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 8.35 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595835)
- WALTER Assembly Parts and Accessories, FS2065 (FS2065)
- MILWAUKEE TOOL 4-1/4" Hole Dozer w/Carbide Teeth (49-56-0744)
- MILWAUKEE TOOL 2" Dry Core Masonry Bit (48-17-0020)
- MASTERCUT TOOL 8x8x64 4FL 90° Staggered Tooth Chamfering Tool, PowerA (781-208-1)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960445)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- Mastercut Tool Milling Cutters