Shop All Chamfer Cutters
Mastercut Tool
4x4x50 4FL 60° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 781-002-4
Zoro # G000578667
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1575
- SHK (Decimal) 0.1575
- OD (Metric) 4
- OAL (Decimal) 1.969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-002-4
- Zoro # G000578667
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.1575 |
SHK (Decimal) | 0.1575 |
OD (Metric) | 4 |
OAL (Decimal) | 1.969 |
OD (Fractional) | 4 |
SHK (Metric) | 4 |
OAL (Metric) | 50 |
SHK (Fractional) | 4 |
OAL (Fractional) | 50 |
Description
4x4x50 4FL 60 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-305)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 47/64 (55447)
- CHANNELLOCK 8 PC CODE BLUE (CLCBR-8)
- BORA PORTAMATE 50" WTX Clamp Edge Saw Guide (545050)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- MARTINDALE ELECTRIC E-Z Chamfer with Plastic Handle & 3 Triangular H.S.S. Inserts 60 Deg. (SLSC74PTKIT)
- CMT .50 In. Shank Chamfer Bit (CMT836.920.11)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- Mastercut Tool Milling Cutters