Shop All Chamfer Cutters
Mastercut Tool
4x4x50 4FL 60° Staggered Tooth Chamfering Tool
Mfr # 781-002
Zoro # G500578709
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1575
- SHK (Decimal) 0.1575
- OAL (Decimal) 1.969
- OD (Metric) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-002
- Zoro # G500578709
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.1575 |
SHK (Decimal) | 0.1575 |
OAL (Decimal) | 1.969 |
OD (Metric) | 4 |
SHK (Metric) | 4 |
OAL (Metric) | 50 |
OD (Fractional) | 4 |
SHK (Fractional) | 4 |
OAL (Fractional) | 50 |
Description
4x4x50 4FL 60 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Leg Set (1101)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #43 (44113)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/16", 1", PK5 (185-00X-5PK)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel (GN6C----T5---21)
- STF PRECISION SPOTFACE DRILL CHAMFER OTHER METALWORKING TOOLS & CONSUMABLE (QT02007-205 STF-15321RT)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- MARTINDALE ELECTRIC Chamfer, E-Z, Complete with 3 Square Carbide Inserts 90 Deg. (SLSC74KIT)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- Mastercut Tool Milling Cutters