Shop All Router Bits
Mastercut Tool
4x20x6x64 1FL "O" Flute Upcut Spiral (Hard Plastics) Crescent End WRouter
Mfr # 901-324
Zoro # G300634704
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1575
- LOC (Decimal) 0.787
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 901-324
- Zoro # G300634704
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.1575 |
LOC (Decimal) | 0.787 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.52 |
OD (Metric) | 4 |
LOC (Metric) | 20 |
SHK (Metric) | 6 |
OAL (Metric) | 64 |
OD (Fractional) | 4 |
LOC (Fractional) | 20 |
SHK (Fractional) | 6 |
OAL (Fractional) | 64 |
Description
4x20x6x64 1FL "O" Flute Upcut Spiral (Hard Plastics) Crescent End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Threading Insert, Carbide, Tangential (JTTL3005F J740)
- WILTON Magnetic Jaw Cap, 4-1/2 in, Fiber, PK2 (F-4.5)
- DRILL AMERICA .5550 HSS Straight Shank Chucking Reamer (DWRR.5550)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- CMT 3-Wing Slot Cutter with 1/16-Inch Cutting Length and 5/16-Inch Bore (822.316.11)
- Mastercut Tool Routers & Accessories