Shop All High Performance Carbide End Mills
Mastercut Tool
4x20x4x65 4FL 1.00 Corner Radius Multi-Helix Ultra V4, PowerNR
Mfr # 551-413-8
Zoro # G700611916
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.1575
- LOC (Decimal) 0.787
- SHK (Decimal) 0.1575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 551-413-8
- Zoro # G700611916
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.1575 |
LOC (Decimal) | 0.787 |
SHK (Decimal) | 0.1575 |
OAL (Decimal) | 2.559 |
OD (Metric) | 4 |
LOC (Metric) | 20 |
SHK (Metric) | 4 |
OAL (Metric) | 65 |
OD (Fractional) | 4 |
LOC (Fractional) | 20 |
SHK (Fractional) | 4 |
OAL (Fractional) | 65 |
Description
4x20x4x65 4FL 1.00 Corner Radius Multi-Helix Ultra V4, PowerNR
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-1/8" Bi-Metal Hole Saw (MHS18)
- NORTON ABRASIVES Rubber Hand Sanding Block (1889)
- HONEY BADGER 4-Tine Demo Fork with 40-Inch Handle (HB40)
- KNIPEX 8" internal Circlip Pliers, Plastic Grip (44 11 J2)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, FC5, RH Spiral, Square, Stub, 1/4 (27057)
- Mastercut Tool High Performance Carbide End Mills