Shop All High Performance Carbide End Mills
Mastercut Tool
4x20x4x65 4FL 0.75mm Corner Radius Multi-Helix V4 W/Flat, PowerA
Mfr # 501-412W-1
Zoro # G800612219
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.1575
- LOC (Decimal) 0.787
- SHK (Decimal) 0.1575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 501-412W-1
- Zoro # G800612219
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.1575 |
LOC (Decimal) | 0.787 |
SHK (Decimal) | 0.1575 |
OAL (Decimal) | 2.559 |
OD (Metric) | 4 |
LOC (Metric) | 20 |
SHK (Metric) | 4 |
OAL (Metric) | 65 |
OD (Fractional) | 4 |
LOC (Fractional) | 20 |
SHK (Fractional) | 4 |
OAL (Fractional) | 65 |
Description
4x20x4x65 4FL 0.75mm Corner Radius Multi-Helix V4 W/Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Plug For Square Tubes D=30, Polythene Black (K0494.430200)
- WIHA 13 Pc Magicring Inch Screwdriver Set . (36795)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028002)
- JET Dust Collector, 1,259 CFM Max Flow, 1 1/2 hp, 1 Phase (717515)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-015K)
- Mastercut Tool End Mills