Shop All Router Bits
Mastercut Tool
4x20x4x64 1FL "O" Flute Upcut Spiral Router
Mfr # 901-522
Zoro # G400635427
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1575
- LOC (Decimal) 0.787
- SHK (Decimal) 0.1575
- OAL (Decimal) 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 901-522
- Zoro # G400635427
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.1575 |
LOC (Decimal) | 0.787 |
SHK (Decimal) | 0.1575 |
OAL (Decimal) | 2.52 |
OD (Metric) | 4 |
LOC (Metric) | 20 |
SHK (Metric) | 4 |
OAL (Metric) | 64 |
OD (Fractional) | 4 |
LOC (Fractional) | 20 |
SHK (Fractional) | 4 |
OAL (Fractional) | 64 |
Description
4x20x4x64 1FL "O" Flute Upcut Spiral Router
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Nutsetter, 1/2" to 5/8" Hex, 12" L, PK7 (32828-1)
- CURRENT TOOLS 6" Diameter Cable Pulling Hook Sheave (406)
- KRAFT TOOL Curved End Edger w/ProFor, 6"x4" 3/8"R (CF173PFCF)
- DIABLO Hole Saw 1-1/4" (DHS1250)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-511)
- Mastercut Tool Router Bits