Shop All Router Bits
Mastercut Tool
4x20x4x64 1FL "O" Flute Upcut Spiral (Hard Plastics) Crescent End WRouter
Mfr # 901-322
Zoro # G300634650
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1575
- LOC (Decimal) 0.787
- SHK (Decimal) 0.1575
- OAL (Decimal) 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 901-322
- Zoro # G300634650
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.1575 |
LOC (Decimal) | 0.787 |
SHK (Decimal) | 0.1575 |
OAL (Decimal) | 2.52 |
OD (Metric) | 4 |
LOC (Metric) | 20 |
SHK (Metric) | 4 |
OAL (Metric) | 64 |
OD (Fractional) | 4 |
LOC (Fractional) | 20 |
SHK (Fractional) | 4 |
OAL (Fractional) | 64 |
Description
4x20x4x64 1FL "O" Flute Upcut Spiral (Hard Plastics) Crescent End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tool Case, 18X13X6, Black (900-048)
- KIPP Palm Grip, DIN 6335, D=M08 D1= 40 H=26, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5040082)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Steel (K0646.1521105)
- BOSCH 10-Way Slide Hammer Puller Set With Plastic Case (7948)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- CMT Solid Surface Rounding Over Bit W/Bearing, 1-1/2-Inch Diameter, 1/2-Inch Shank (880.504.11)
- Mastercut Tool Router Bits