Shop All Spotting Drills
Mastercut Tool
4x18x4x63 90° NC Spotting Drill
Mfr # 700-404
Zoro # G000659472
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Point Angle 90°
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-404
- Zoro # G000659472
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
Point Angle | 90° |
System of Measurement | Metric |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.1575 |
LOC (Decimal) | 0.709 |
SHK (Decimal) | 0.1575 |
OAL (Decimal) | 2.48 |
OD (Metric) | 4 |
LOC (Metric) | 18 |
SHK (Metric) | 4 |
OAL (Metric) | 63 |
OD (Fractional) | 4 |
LOC (Fractional) | 18 |
SHK (Fractional) | 4 |
OAL (Fractional) | 63 |
Description
4x18x4x63 90 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.6800 In., 6 Fl, Carb Tip (56556800)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A51)
- DRILL AMERICA 3/8"-16 HSS Plug Tap and 5/16" HSS Drill Bit (POU3/8-16)
- CAPRI TOOLS 1/4 in Drive Long 5 mm Hex Bit Socket (3-0606)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- BLAIR Cutter 1-1/2" (BLR11368)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 140 Degrees (QSPD-040-140)
- WOODWARD FAB Spot Weld Cutter Set, Remove Spot Welds (WFSPOT)
- Mastercut Tool Spotting Drills