Shop All Spotting Drills
Mastercut Tool
4x18x4x63 120° NC Spotting Drill, PowerA
Mfr # 700-504-1
Zoro # G800659801
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Point Angle 120°
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-504-1
- Zoro # G800659801
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Metric |
Details
Finish | PowerA |
Point Angle | 120° |
System of Measurement | Metric |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.1575 |
LOC (Decimal) | 0.709 |
SHK (Decimal) | 0.1575 |
OAL (Decimal) | 2.48 |
OD (Metric) | 4 |
LOC (Metric) | 18 |
SHK (Metric) | 4 |
OAL (Metric) | 63 |
OD (Fractional) | 4 |
LOC (Fractional) | 18 |
SHK (Fractional) | 4 |
OAL (Fractional) | 63 |
Description
4x18x4x63 120 NC Spotting Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (880660-C6)
- BOSCH Battery Charger, Li-Ion, 2 Ports (GAX1218V-30)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Micrometer Torque Wrench Set (3-Piece) (TRQ99901)
- PROTO Electronic Torque Wrench, Drive 3/8 (J6112BT)
- BLAIR Large Diameter Cutter Kit, Fractional (11091)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- BLAIR Double End Spotweld Cutter, 3/8" (13224)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0500" Drill dia, Flute Length: 0.150" (QSPD-050-140)
- BLAIR Spotweld Cutter, 8mm (11308)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- Mastercut Tool Spotting Drills