Shop All Router Bits
Mastercut Tool
4x12x4x64 1FL "O" Flute Upcut Spiral (Hard Plastics) Crescent End WRouter
Mfr # 901-320
Zoro # G300634681
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1575
- LOC (Decimal) 0.472
- SHK (Decimal) 0.1575
- OAL (Decimal) 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 901-320
- Zoro # G300634681
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.1575 |
LOC (Decimal) | 0.472 |
SHK (Decimal) | 0.1575 |
OAL (Decimal) | 2.52 |
OD (Metric) | 4 |
LOC (Metric) | 12 |
SHK (Metric) | 4 |
OAL (Metric) | 64 |
OD (Fractional) | 4 |
LOC (Fractional) | 12 |
SHK (Fractional) | 4 |
OAL (Fractional) | 64 |
Description
4x12x4x64 1FL "O" Flute Upcut Spiral (Hard Plastics) Crescent End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-ACR-5PK)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 10mm Size (1304)
- REELCRAFT Tool Balancer, 16-23 lb., 8 ft. (TBL 23)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAF2053)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-107)
- Mastercut Tool Routers & Accessories