Shop All Center Drills
Mastercut Tool
4x11.1x70 90° #M5 Combined Drill & Countersink
Mfr # 700-210
Zoro # G500659408
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-210
- Zoro # G500659408
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1575 |
SHK (Decimal) | 0.437 |
OAL (Decimal) | 2.756 |
OD (Metric) | 4 |
SHK (Metric) | 11.1 |
OAL (Metric) | 70 |
OD (Fractional) | 4 |
LOC (Fractional) | 4 |
SHK (Fractional) | 11.1 |
OAL (Fractional) | 70 |
Description
4x11.1x70 90 #M5 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (13S)
- BETA Evox Slotted Screwdriver, Chrome-plated, Black Tips, 4mm Tip, OAL 100mm (012011030)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/4"-7 (DWT54994)
- K-TOOL INTERNATIONAL K Tool International KTI35027 1 Inch Dr x 13/16 Inch Square x 1-1/2 Inch Hex Budd Wheel Impact Socket (KTI35027)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- LINK #4 HSS Rh Radius Centerdrill (10-L2-005)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- Mastercut Tool Center Drills