Shop All Center Drills
Mastercut Tool
4x11.1x70 82° #M5 Combined Drill & Countersink
Mfr # 700-110
Zoro # G400659461
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-110
- Zoro # G400659461
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1575 |
SHK (Decimal) | 0.437 |
OAL (Decimal) | 2.756 |
OD (Metric) | 4 |
SHK (Metric) | 11.1 |
OAL (Metric) | 70 |
OD (Fractional) | 4 |
LOC (Fractional) | 4 |
SHK (Fractional) | 11.1 |
OAL (Fractional) | 70 |
Description
4x11.1x70 82 #M5 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, Metric 12mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR3)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16891B)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6607)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-618)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- STM 30 HSS Centre Drill (116366)
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- MICRO 100 Combo Drill/Countersink (QDC-01)
- KEO Countersink (22030-TiN)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills