Shop All Center Drills
Mastercut Tool
4x11.1x70 60° #M5 Combined Drill & Countersink, POWERT
Mfr # 700-310-2
Zoro # G600659438
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Metric
- Finish PowerT
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-310-2
- Zoro # G600659438
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | PowerT |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1575 |
SHK (Decimal) | 0.437 |
OAL (Decimal) | 2.756 |
OD (Metric) | 4 |
SHK (Metric) | 11.1 |
OAL (Metric) | 70 |
OD (Fractional) | 4 |
LOC (Fractional) | 4 |
SHK (Fractional) | 11.1 |
OAL (Fractional) | 70 |
Description
4x11.1x70 60 #M5 Combined Drill & Countersink, PowerT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Clean for Carbon Fiber Jigsaw Blade, PK3 (T108BHM3)
- KILIMANJARO 13-in-1 Multi-Tool - Ballast (910052)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT88)
- BESSEY 12 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-12)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- CLEVELAND Combined Drill/Countersink, #17 Size, Bell (C46278)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- LINK 2-82 Type Ded Carbide Centerdrill (82-CB-003)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C46264)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills