Shop All Center Drills
Mastercut Tool
4x11.1x70 60° #M5 Combined Drill & Countersink, PowerA
Mfr # 700-310-1
Zoro # G400659393
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Metric
- Finish PowerA
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-310-1
- Zoro # G400659393
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | PowerA |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1575 |
SHK (Decimal) | 0.437 |
OAL (Decimal) | 2.756 |
OD (Metric) | 4 |
SHK (Metric) | 11.1 |
OAL (Metric) | 70 |
OD (Fractional) | 4 |
LOC (Fractional) | 4 |
SHK (Fractional) | 11.1 |
OAL (Fractional) | 70 |
Description
4x11.1x70 60 #M5 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat Aluminum File, Dbl., 10inL, Nat. (73275500)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (48522)
- UNGER Ninja Cover 6 Inch (18085)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 8.50mm (C72290)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- VIX-BIT #14 Self-Centering Drill 13/64 in. For No. Screw (14)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, TiN (10390-TIN)
- CHICAGO-LATROBE Combined Drill/Countersink, #1 Size, Plain (56701)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- BIG HORN #5 VIX-BIT - 7/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19160)
- Mastercut Tool Center Drills