Shop All Center Drills
Mastercut Tool
4x11.1x70 60° #M5 Combined Drill & Countersink
Mfr # 700-310
Zoro # G100659433
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- End Face Drill Point
- System of Measurement Metric
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-310
- Zoro # G100659433
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
End Face | Drill Point |
System of Measurement | Metric |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1575 |
SHK (Decimal) | 0.437 |
OAL (Decimal) | 2.756 |
OD (Metric) | 4 |
SHK (Metric) | 11.1 |
OAL (Metric) | 70 |
OD (Fractional) | 4 |
LOC (Fractional) | 4 |
SHK (Fractional) | 11.1 |
OAL (Fractional) | 70 |
Description
4x11.1x70 60 #M5 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Indestructible Club Hammer, 2.5 lb., 12" (34500)
- WESTWARD Elect Torque/Angle Wrench, 1/2 In In, Flex (6PAG2)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- BOJO TOOLS Long, Narrow Pry Tool "Extreme Material" (ATH-20-XNGL)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, HSS (11700-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #8, Co, BRGT (10842)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- KEO Drill/Countersink, 60 deg., #15, LH, HSS (11550)
- Mastercut Tool Center Drills