Shop All Drill Mills
Mastercut Tool
4.8x44x6x82 2FL 140° Point 30° Helix Hurricane 5.2 Coolant Through Drill, PowerA
Mfr # 751-562-1
Zoro # G900605081
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.189
- LOC (Decimal) 1.732
- SHK (Decimal) 0.2362
- OAL (Decimal) 3.228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 751-562-1
- Zoro # G900605081
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.189 |
LOC (Decimal) | 1.732 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 3.228 |
OD (Metric) | 4.8 |
LOC (Metric) | 44 |
SHK (Metric) | 6 |
OAL (Metric) | 82 |
OD (Fractional) | 4.8 |
LOC (Fractional) | 44 |
SHK (Fractional) | 6 |
OAL (Fractional) | 82 |
Description
4.8x44x6x82 2FL 140 Point 30 Helix Hurricane 5.2 Coolant Through Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN CUTTING PASTE 10 OZ. TUBE (32160015980)
- MAASDAM DEAD ON Dead On Framing Hammer (DOC-21C)
- WESTWARD 23/64" 135 Deg. Jobber Length Drill Bit (401J80)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18009)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- HHIP 1 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-1000)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- HHIP 1 X 1 X 2 X 4-1/2" 5 Flute M42 Cobalt Roughing End Mill (8002-5802)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HHIP 5/16 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0312)
- Mastercut Tool Drill Mills