Shop All Drill Mills
Mastercut Tool
4.76x28x6x66 2FL 140° Point 30° Helix Hurricane 3.0 Drill, PowerA
Mfr # 750-058-1
Zoro # G900595009
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1874
- LOC (Decimal) 1.102
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.598
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 750-058-1
- Zoro # G900595009
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.1874 |
LOC (Decimal) | 1.102 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.598 |
OD (Metric) | 4.76 |
LOC (Metric) | 28 |
SHK (Metric) | 6 |
OAL (Metric) | 66 |
OD (Fractional) | 4.76 |
LOC (Fractional) | 28 |
SHK (Fractional) | 6 |
OAL (Fractional) | 66 |
Description
4.76x28x6x66 2FL 140 Point 30 Helix Hurricane 3.0 Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 1 in. (B-201)
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Kit with 240 ft. Steel Fish Tape Cartridge (2873B-22)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 1/8" (C1-1/8-82)
- GROZ Machinist Square, Precision, 9" (01105)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- HHIP 2 X 1-1/4 X 4-1/2" 8 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-2000)
- HHIP 1/16 X 3/8" HSS Corner Rounding End Mill (5800-4020)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- Mastercut Tool Drill Mills