Shop All Chucking Reamers
Mastercut Tool
.4724x1-1/2x7/16x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-730
Zoro # G900583631
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4724
- LOC (Decimal) 1.5
- SHK (Decimal) 0.4375
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-730
- Zoro # G900583631
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
LOC (Decimal) | 1.5 |
SHK (Decimal) | 0.4375 |
OAL (Decimal) | 4 |
OD (Metric) | 11.999 |
LOC (Metric) | 38.1 |
SHK (Metric) | 11.113 |
OAL (Metric) | 101.6 |
OD (Fractional) | .4724 |
LOC (Fractional) | 1-1/2 |
SHK (Fractional) | 7/16 |
OAL (Fractional) | 4 |
Description
.4724x1-1/2x7/16x4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201206)
- PROTO 3/8 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (J7009M)
- MIRKA Work Station Shelf For De-1230 (DE-WSS)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- VERSADRIVE HMT Impact Reamer 16mm (501030-0160)
- M.A. FORD .1800 No 15 Reamer (27218000)
- DRILLCO 25/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E125)
- M.A. FORD .0375 Reamer (27203750)
- DRILLCO 5/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E140)
- Mastercut Tool Reamers