Shop All Drill Mills
Mastercut Tool
4.65x36x6x74 2FL 140° Point 30° Helix Hurricane 5.0 Drill, PowerA
Mfr # 751-054-1
Zoro # G900605845
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1831
- LOC (Decimal) 1.417
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.913
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 751-054-1
- Zoro # G900605845
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.1831 |
LOC (Decimal) | 1.417 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.913 |
OD (Metric) | 4.65 |
LOC (Metric) | 36 |
SHK (Metric) | 6 |
OAL (Metric) | 74 |
OD (Fractional) | 4.65 |
LOC (Fractional) | 36 |
SHK (Fractional) | 6 |
OAL (Fractional) | 74 |
Description
4.65x36x6x74 2FL 140 Point 30 Helix Hurricane 5.0 Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 25 ft. Tape Measures, 1" Blade (KTX1-25-N)
- XCELITE Twoinone Slotted/Phillips Screwdriver (TSD1VN)
- ITL 1000v Insulated 1/2 Drive Socket 19mm (01440)
- WESTWARD 3/8 in Drive Impact Socket 14 mm Size 6 pt Standard Depth, Black Oxide (4LYU1)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- HHIP 3/16 X 5/8 Length Of Cut 4 Flute ALTiN-Coated Carbide End Mill (5807-1875)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- HHIP 3/4 X 1/2" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0750)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single, 3In (208-420500)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- Mastercut Tool Drill Mills