Shop All Drill Mills
Mastercut Tool
.4488x2.795x.4724x4.64 2FL 140° Point 30° Helix Hurricane Drill, PowerA
Mfr # 651-258-1
Zoro # G900596471
$65.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4488
- LOC (Decimal) 2.795
- SHK (Decimal) 0.4724
- OAL (Decimal) 4.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 651-258-1
- Zoro # G900596471
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.4488 |
LOC (Decimal) | 2.795 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 4.64 |
OD (Metric) | 11.4 |
LOC (Metric) | 70.993 |
SHK (Metric) | 11.999 |
OAL (Metric) | 117.856 |
OD (Fractional) | .4488 |
LOC (Fractional) | 2.795 |
SHK (Fractional) | .4724 |
OAL (Fractional) | 4.64 |
Description
.4488x2.795x.4724x4.64 2FL 140 Point 30 Helix Hurricane Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Chalk, Orange, 15 oz. (KWBC3501A)
- INGERSOLL-RAND Ingersoll Rand W7150-K1 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 1 Battery 3.0Ah (W7150-K1)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Lever Throttle (TX1BLTCS)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-12UNF (C66812)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- HHIP 3/8 X 1 " Length Of Cut 4 Flute ALTiN-Coated Carbide End Mill (5807-3750)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HHIP 1 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-1000)
- Mastercut Tool End Mills