Shop All Drill Mills
Mastercut Tool
.4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill
Mfr # 650-236
Zoro # G600594142
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4173
- LOC (Decimal) 2.165
- SHK (Decimal) 0.4724
- OAL (Decimal) 4.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 650-236
- Zoro # G600594142
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.4173 |
LOC (Decimal) | 2.165 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 4.01 |
OD (Metric) | 10.599 |
LOC (Metric) | 54.991 |
SHK (Metric) | 11.999 |
OAL (Metric) | 101.854 |
OD (Fractional) | .4173 |
LOC (Fractional) | 2.165 |
SHK (Fractional) | .4724 |
OAL (Fractional) | 4.01 |
Description
.4173x2.165x.4724x4.01 2FL 140 Point 30 Helix Hurricane Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pike Pole, Fiberglass, Yellow (6895545)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.876 (111287600)
- LEVITON Plastic Medium Base Socket Adapter (00128-000)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 6 Points (SD-616)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/16"X5/8, Number of Flutes: 2 (AMG-606-DP-1)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 1/2 dia. (0321BTF)
- HHIP 5/8 X 5/8" 2 Flute High Speed Steel Single End Ball End Mill (5841-0625)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- HHIP 3/8 X 1/2" HSS Corner Rounding End Mill (5800-4110)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Overall Length: 3-3/4" (A-2020-DP)
- Mastercut Tool End Mills