Shop All Jobber Length Drill Bits
Mastercut Tool
40 .0980x1x.0980x2 2FL 118° 4 Facet Point Drill
Mfr # 601-078
Zoro # G100660101
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Imperial
- Point Angle 118°
- Number of Flutes 2
- Dimension Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 601-078
- Zoro # G100660101
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Dimension | Imperial |
Details
System of Measurement | Imperial |
Finish | Uncoated |
Point Angle | 118° |
Number of Flutes | 2 |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.098 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.098 |
OAL (Decimal) | 2 |
OD (Metric) | 2.489 |
LOC (Metric) | 25.4 |
SHK (Metric) | 2.489 |
OAL (Metric) | 50.8 |
OD (Fractional) | .0980 |
LOC (Fractional) | 1 |
SHK (Fractional) | .0980 |
OAL (Fractional) | 2 |
Description
40 .0980x1x.0980x2 2FL 118 4 Facet Point Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Ball Pein Hammer, 32 oz, 14 In L (33214)
- PERFORMANCE TOOL COMBO WRENCH 12PT 7/8 in. (W330C)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-24UNF (342597)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (FCH0158-G)
- MASTERCUT TOOL 5.8x57x5.8x93 2FL 118° 4 Facet Point Drill (701-062)
- MASTERCUT TOOL 27/64x2-7/8x27/64x4-1/2 2FL 118° 4 Facet Point Drill (601-282)
- MASTERCUT TOOL 7/8x4x7/8x6 2FL 118° 4 Facet Point Drill (601-320)
- MASTERCUT TOOL 11/32x2-3/8x11/32x4 2FL 118° 4 Facet Point Drill (601-248)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #26 (C23188)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 11/16 in. (47344)
- ARTU HSS Drill Bit, 7/32", PK5 (01927)
- Mastercut Tool Drill Bits