Shop All Router Bits
Mastercut Tool
3x8x6x64 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter
Mfr # 901-012
Zoro # G700634106
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1181
- LOC (Decimal) 0.315
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 901-012
- Zoro # G700634106
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.1181 |
LOC (Decimal) | 0.315 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.52 |
OD (Metric) | 3 |
LOC (Metric) | 8 |
SHK (Metric) | 6 |
OAL (Metric) | 64 |
OD (Fractional) | 3 |
LOC (Fractional) | 8 |
SHK (Fractional) | 6 |
OAL (Fractional) | 64 |
Description
3x8x6x64 1FL "O" Flute Upcut Spiral (Soft Plastics) Crescent End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Prec. Screwdriver, Slotted, 3.0mm x 2 in. (26030)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (8Xd) (DH453033F)
- DAYTON Bench Drill Press, 1/3 hp, 5/8" Chuck (54ZW27)
- KO-KEN Flexible Extension Bar 300mm 3/8 Sq. Drive (3762)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- FREUD MORTISING BIT 3/4"" (16-104)
- Mastercut Tool Router Bits