Shop All Router Bits
Mastercut Tool
3x8x6x64 1FL "O" Flute Upcut Spiral (Hard Plastics) Crescent End WRouter
Mfr # 901-312
Zoro # G700634533
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1181
- LOC (Decimal) 0.315
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 901-312
- Zoro # G700634533
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.1181 |
LOC (Decimal) | 0.315 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.52 |
OD (Metric) | 3 |
LOC (Metric) | 8 |
SHK (Metric) | 6 |
OAL (Metric) | 64 |
OD (Fractional) | 3 |
LOC (Fractional) | 8 |
SHK (Fractional) | 6 |
OAL (Fractional) | 64 |
Description
3x8x6x64 1FL "O" Flute Upcut Spiral (Hard Plastics) Crescent End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 30" Wrecking Bar, 1.42 Width Of Cut (D056330)
- DEWALT 1/2" x 16" x 18" High Impact Carbide SDS+ (DW5540)
- MILWAUKEE TOOL Selfeed Bit 3" (48-25-3001)
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 1.125"L, Steel (GN04----B2-L-21)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- CMT Round Nose Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (814.095.11)
- Mastercut Tool Routers & Accessories